missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ ET 730 Portable Floc Tester

Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents

Brand:  Lovibond™ 2419150

Product Code. 12641745

  • £1420.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Power Supply with US, EU and UK and car adapter. Instruction manual.

Requires : 1,000 mL beakers, Low form
This item is not returnable. View return policy

Description

Description

Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents

Continuously variable stirring speed (lab versions only).

  • Digital display of stirring RPM
  • Timer function
  • Illuminated back panel
  • Height adjustment option for the stirring blades during operation
  • Date and Time

Floc Testers are not supplied with beakers- please purchase from a laboratory products supplier.

Specifications

Specifications

Portable Floc Tester
Power supply with US, EU and UK and car adapter, instruction manual
Designed for a range of applications such as testing the efficiency of flocculation or precipitation agents
10 x 12.5 x 10 in. (25.4 x 31.75 x 25.4 cm)
25.4 cm
31.75 cm
25.4 cm
50/60 Hz
CE
4.7 kg
Digital
Timer
1 Revolution
10 in.
12.5 in.
10 in.
115/240 V 50/60 Hz
115/240 V
10.5 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.