missing translation for 'onlineSavingsMsg'
Learn More

SPEX™ Low Binding Silica Grinding Beads

SPEX™ Low Binding Silica Grinding Beads are acid washed silica grinding beads that are chemically treated to keep samples from binding to titer plate.

£310.00 - £324.00

Specifications

Material Silica
Packaging Quantity 200 g bottle
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15300432
View Documents
SPEX™
2167
400 μm beads
£310.00
200g
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
15380422
View Documents
SPEX™
2162
800 μm beads
£324.00
200g
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
Description

Description

  • Used for lysing dilute samples of cells in the Geno/Grinder
  • Treated to remove fine particles and contaminates
  • Coated to reduce non-specific binding of nucleic acids and proteins
  • Bead size approximately 400 μm and 800 μm
  • Compatible with all SPEX™ SamplePrep Titer Plates and Vial Sets
Specifications

Specifications

Silica
200 g bottle
Videos
SDS
Documents

Documents

Product Certifications