missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Disposable Dropping Pipets
Blow molded in one piece with high capacity bellows reservoir. Kartell™ Disposable Dropping Pipets are the ideal replacement for a two piece pipet and rubber teat.
£38.21 - £41.55
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
12543277
|
Kartell™
0031500 |
1.5 mL | 134 mm |
£41.55
Pack of 100 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
12615696
|
Kartell™
0031600 |
5 mL | 195 mm |
£38.21
Pack of 100 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||||
Description
Blow molded in one piece with high capacity bellows reservoir. Kartell™ Disposable Dropping Pipets are the ideal replacement for a two piece pipet and rubber teat.
- Permanent molded graduations indicate amount of liquid taken up
- Bellow-shaped leakproof bulb provides strong suction capacity
- CE marked; IVD approved
Specifications
Polyethylene | |
Yes | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Disposable Dropping Pipets