missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form Borosilicate Glass Beakers
Shop All Brand Products
Click to view available options
Capacity (Metric):
25 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
3000 mL
Description
- Borisilicate glass construction (Boro 3.3)
- Conforms to DIN 12331 / ISO 3819 standards
- Includes graduations in white
- Integrated spout provides easy, spill-proof pouring

Specifications
Specifications
Diameter (Metric) Outer | 70 mm |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Height (Metric) | 95 mm |
Includes | Integrated Spout |
Quantity | 10 |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Style | Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Low Form Borosilicate Glass Beakers >
Spot an opportunity for improvement?Share a Content Correction