missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form Borosilicate Glass Beakers
182.77 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Use promo code "21657" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
3000 mL
Description
- Borisilicate glass construction (Boro 3.3)
- Conforms to DIN 12331 / ISO 3819 standards
- Includes graduations in white
- Integrated spout provides easy, spill-proof pouring
Specifications
Diameter (Metric) Outer | 105 mm |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
Height (Metric) | 145 mm |
Includes | Integrated Spout |
Quantity | 10/Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Style | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'