missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Soda Lime Glass Culture Tubes with Screw Cap
Manufactured from soda lime glass. BRAND™ Soda Lime Glass Culture Tubes with Screw Cap include a polypropylene screw cap with white elastomer seal and GL thread. Autoclavable at 121°C.
£67.85 - £144.00
Specifications
Closure Material | Polypropylene |
---|---|
Material | Soda Lime Glass |
Quantity | 100/Pk. |
Closure Type | Screw Cap |
Product Type | Culture Tube |
Product Code | Brand | Thread Size | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Length (Metric) | Price | Quantity & Availability | ||||
10372941
|
BRAND™
113931 |
GL 14 | 100 mm |
£87.10
Pack of 100 |
In Stock
Log in to see stock. |
||||
10742512
|
BRAND™
113935 |
GL 18 | 100 mm |
£67.85
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10199640
|
BRAND™
113941 |
GL 18 | 160 mm |
£96.60
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10313091
|
BRAND™
113943 |
GL 18 | 180 mm |
£144.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from soda lime glass.
- Includes polypropylene screw cap with white elastomer seal and GL thread.
- Autoclavable (121°C).
Specifications
Polypropylene | |
100/Pk. | |
Culture Tube |
Soda Lime Glass | |
Screw Cap |