missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form Glass Beaker
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
Description
- DIN EN ISO 3819
- Includes a spout
Specifications
Specifications
Capacity (Metric) | 5 mL |
Material | Borosilicate Glass |
Includes | Spout |
Type | Low Form |
Graduated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction