missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form Glass Beaker
94.98 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
Description
- DIN EN ISO 3819
- Includes a spout
Specifications
Capacity (Metric) | 5 mL |
Material | Borosilicate Glass |
Includes | Spout |
Type | Low Form |
Graduated | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'