missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Low Form Graduated Cylinder

Product Code. 12065322 Shop All Brand Products
Click to view available options
Unit Size:
Pack of 10
Pack of 5
Capacity (Metric):
25 mL
500 mL
This item is not returnable. View return policy

Product Code. 12065322

Brand: BRAND™ 41638

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low Form Graduated Cylinder designed for high clarity and visibility.

  • Transparent, high clarity
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 80°C will not cause permanently exceeded error limits
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Item Description Low Form
Scale Embossed
Graduations 2 mL
Limit of Error 2 mL
Max. Temperature 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.