missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Low Form Nickel Crucible;Cap (ml), 35;Top Dia (mm), 46;Bottom Dia (mm), 38;Depth (mm), 30
Click to view available options
Capacity (Metric):
15 mL
20 mL
25 mL
35 mL
55 mL
Diameter (Metric) Outer:
33mm
36mm
45mm
46mm
47mm
Height (Metric):
23mm
30mm
35mm
43mm
Unit Size:
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Description | Low Form |
| Material | Nickel |
| Capacity (Metric) | 20 mL |
| Diameter (Metric) Outer | 33mm |
| Height (Metric) | 30mm |
| Product Type | Nickel Crucible |
| Diameter (Metric) Base | 25mm |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction