missing translation for 'onlineSavingsMsg'
Learn More

Porcelaines Avignon™ Low Form Porcelain Crucibles

Product Code. 11748473
Click to view available options
Capacity (Metric):
40 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11748473

Brand: Porcelaines Avignon™ 11306

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heat and cool substances in the laboratory using Porcelaines Avignon™ Low Form Porcelain Crucibles. They are available in various capacities.

  • Low walls
  • Withstand high temperatures and rapid temperature changes
  • Porcelain

Specifications

Material Porcelain
Finish Glazed
Capacity (Metric) 40 mL
Diameter (Metric) Outer 55mm
Height (Metric) 36mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.