missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Low-Form Weighing Bottles

Product Code. 11778104
Click to view available options
Capacity (Metric):
15 mL
30 mL
45 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11778104

Brand: Lenz Laborglasinstrumente™ 05565350

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the precise and secure weighing of samples in the laboratory. Lenz Laborglasinstrumente™ Low-Form Weighing Bottles are manufactured from durable DURAN™ borosilicate glass.

  • With interchangeable NS stopper or cap
  • With fused-in size (mm) and capacity (mL)
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 30 mL
Form Low
No. per Pack 6 Pack
Height (Metric) 35 mm
Product Type Weighing Bottle
Diameter (Metric) 48 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.