missing translation for 'onlineSavingsMsg'
Learn More

Idex Low-Pressure PEEK Tees

Product Code. p-4911092
Click to view available options
Type:
Tees and Crosses
Union
Diameter (Metric) Inner:
0.50 mm
1.25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13060390

Brand: Idex P712

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine, split, or intersect fluid streams throughout your system

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports

Use Tee connectors in a variety of low-pressure situations throughout your fluidic system. Handy mounting holes make it a snap to mount connectors. Tee connector assemblies come complete with nuts and ferrules.

Specifications

Type Tees and Crosses
Diameter (English) Inner 0.020 in.
Pressure Rating 1000 psi
Material PEEK
Diameter (Metric) Inner 0.50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.