missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Low Profile Tubes and Domed Caps
Low profile strip tubes for PCR and qPCR applications.
Brand: Thermo Scientific™ AB0772
46.08 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for applications requiring low reaction volumes, Thermo Scientific™ Low Profile Strip Tubes are compatible with 0.2mL cycler blocks.
The low profile design of the Thermo Scientific Low Profile Strip Tubes reduces the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Thermo Scientific low profile products are especially recommended for use with reaction volumes below 20 μL.Highlights:
- Suitable for 0.2 mL thermal cycler blocks
- 150 μL maximum tube capacity when capped
- Low profile to reduce dead space and increase PCR efficiency
- Labelled A–H end tabs
- Ultra Clear caps are ideal for qPCR
PCR, qPCR and Real-Time PCR
Certifications:
Certified free from human DNA, Rnases, and Dnases.
Certifications
Certified free from human DNA, RNases, and DNases.
Specifications
Certified DNA/RNase Free | |
0.1 mL | |
Thermal Cyclers | |
Low profile | |
Dome Caps | |
8-Strip |
Natural | |
0.15 mL | |
Polypropylene | |
Domed Caps | |
120 Strip Tubes and Caps |