missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Low Shape Weighing Bottles
Click to view available options
Capacity (Metric):
10 mL
15 mL
45 mL
Specifications
Capacity (Metric) | 10 mL |
Includes | Interchangeable NS stopper, inscription label |
Quantity | 6Pack |
Stopper Number | NS 34/12 |
Product Line | Bottle |
Product Type | Weighing Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'