missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low Temp PCR™ 96-well Storage Rack

Provides the capacity to slide, set, work and store PCR™ samples. The Low Temp PCR™ 96-well Storage Rack includes textured finger grips to provide a secure hold, a unique sliding and rotating lid, and a closed base design.

Brand:  Fisherbrand™ HS120538

38.41 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 15758177

  • £54.50 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Ambidextrous lid can be switched to accommodate left or right hand orientation.
  • Detachable lid.
  • Holds 0.2 mL tubes, individual or strip.
  • 96 wells 8 x 12 configuration.
  • Can be used for freezer storage down to -80°C (-112°F).
Specifications

Specifications

Alphanumeric
With Lid
Assorted
96
Round, Round Bottom (U-well)
9.2 cm
PCR Ready
Standard
8 x 12
ABS Plastic
Non-sterile
5 Pk.
3.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.