missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low Temp PCR™ 96-well Storage Rack
Provides the capacity to slide, set, work and store PCR™ samples. The Low Temp PCR™ 96-well Storage Rack includes textured finger grips to provide a secure hold, a unique sliding and rotating lid, and a closed base design.
Brand: Fisherbrand™ HS120539
53.11 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
- Ambidextrous lid can be switched to accommodate left or right hand orientation.
- Detachable lid.
- Holds 0.2 mL tubes, individual or strip.
- 96 wells 8 x 12 configuration.
- Can be used for freezer storage down to -80°C (-112°F).
Specifications
Alphanumeric | |
With Lid | |
Blue | |
96 | |
Round, Round Bottom (U-well) | |
9.2 cm | |
PCR Ready |
Standard | |
8 x 12 | |
ABS Plastic | |
Non-sterile | |
5 Pk. | |
3.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Low Temp PCR™ 96-well Storage Rack > Low Temp PCR™ 96-well Storage Rack; Color: Blue
Spot an opportunity for improvement?Share a Content Correction