missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LP Vortex Mixer
Sfoglia Tutto Thermo Scientific Prodotti
missing translation for 'orderingAttributeHoverText'
Plug Type:
US Plug
missing translation for 'unitSize'
Each
Descrizione
Choose to continuously mix or pulse samples with the Thermo Scientific™ LP Vortex Mixer.
- Low-profile design with small footprint
- Continuous or pulsing functions
- Speed Control: 0 to 3000rpm
- Built-in safety features regarding current overload
Wide variety of optional accessories to accommodate different vessel types
Warranty: 2 years
Servizi
2 year warranty
Specifica
Specifica
| Speed Range | 0 to 3000 rpm |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Voltage | 100/240 V |
| Product Type | Mixer |
| Certifications/Compliance | CE |
| Plug Type | US Plug |
| Frequency | 50/60 Hz |
| Material | Rubber Platform |
| Dimensions (L x W x H) | 8.3 x 6.1 x 3.3 in. (210 x 154 x 83 mm) |
| Height (English) | 3.3 in. |
| Vedi altri risultati |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto