missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LPDE Wide Mouth Wash Bottles
8.67 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Closure Color:
Yellow
Description
- Wide mouth opening for safe filling
- Yellow translucent color with light protection
- Curved aperture on screw cap for precision jet dispensing without splatters
- Color coded closures
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent Yellow |
Diameter (Metric) Inner Neck | 39 mm |
Material | LDPE |
Closure Color | Yellow |
Closure Included | Yes |
Mouth | Wide |
Product Type | Wash Bottle |
Chemical Label | None - neutral |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'