missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with Tétine Connection, 43mm Opening

Provides an extremely strong flame power for intensive use.

Brand:  Fisherbrand™ 4101/52

 View more versions of this product

Product Code. 11739806

  • £170.00 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Wide and regular flame
  • Excellent heating power
  • Lateral holding handle
  • Burner aperture of 43mm wide, height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles
  • Manufactured from nickel-plated brass
  • Top of burner is fitted with perforated steel head, which gives off multiple small but very large flames

Specifications

Specifications

Industrial Burner, Meker
Consumption 188L/hr.
T-Tine Connector
Natural Gas, Methane
180 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.