missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ LPG Propane and Butane Bunsen Burner

An excellent solution for heating, sterilization and combustion in the laboratory. R&L Enterprises™ LPG Propane and Butane Bunsen Burners are designed to work at propane 35 millibars and butane 28 millibars with the appropriate pressure reduction valves being fitted to the gas cylinders.

Brand:  R&L Enterprises™ 4010/1

Product Code. 11709777

  • £54.00 / Each
Estimated Shipment: 17-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Generally achieves temperatures slightly lower than those achieved with natural gas, the range being 850° to 950°C
  • Liquid petroleum gases are more searching than either coal or natural gas - for this reason all the jets on LPG burners are sealed with a jointing compound
  • In the event that jets might be changed a jointing compound must be used
  • Constructed using a heavy pressure diecast base painted in chemically resistant blue acrylic finish
  • Tested for flame quality and leakage prior to packing
Specifications

Specifications

Bunsen Burner
13 mm
150 mm
1 Ea.
Butane, Propane, LPG
Tétine Connector
T-Tine Connector
0.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
R&L Enterprises™ LPG Propane and Butane Bunsen Burner > Height: 150mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.