missing translation for 'onlineSavingsMsg'
Learn More

IKA™ LR 1000 Basic Package

Cost efficient, modular laboratory reactor used for optimizing chemical reaction processes as well as for mixing, dispersing and homogenization applications at the laboratory scale. Specially designed for the unique applications requirements that define the cosmetic and pharmaceutical industries.

Brand:  IKA™ 0008040102


Additional Details : Weight : 21.89700kg

 View more versions of this product

Product Code. 16258291

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • The temperature of the heating source, located at the bottom of the vessel, is controlled accordingly to reach the set temperature inside the medium.
  • Digital display for monitoring the speed and temperature
  • Expandable for use with the ULTRA- TURRAX™ T 25 digital (Accessory)
  • Standard joint fittings on the lid: 1x NS 29, 3x NS 14 for flexible adaptation of further equipment
  • Vacuum valve included with delivery
  • Anchor stirrer with PTFE-scrapers available (Accessory)
  • Connections to attach a cooling source to the back of the unit
  • Manual adjustable safety circuit
  • Integrated safety shutdown when vessel or lid is removed from the base
  • A PT 100.30 temperature sensor and the corresponding receptacle LR 1000.61 for the lid are included with this package.
Specifications

Specifications

1000 mL
AISI 316L, 1.4571, borosilicate glass 3.3, PTFE, PEEK, FKM
LR 1000 basic, Standard joint fittings on the lid: 1x NS 29,, 3x NS 14 for flexible adaptation of further equipment, Vacuum valve
120°C
UK Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers