missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ LR 1000 Basic System
The LR 1000 basic is a cost efficient, modular laboratory reactor designed for optimizing chemical reaction processes as well as for mixing, dispersing and homogenization applications at the laboratory scale.
Brand: IKA™
Additional Details : Weight : 22.00000kg
Description
- The LR 1000 basic is a cost efficient, modular laboratory reactor designed for optimizing chemical reaction processes as well as for mixing, dispersing and homogenization application at the laboratory scale.
- The reactor is especially designed for the unique application requirements that define the cosmetic and pharmaceutical industries.
- The temperature of the medium can be as hight as 120°C.
- The temperature of the heating source, which is located at the bottom of hte vessel is controlled accordingly to reach the set temperature inside the medium. A PT 100.30 temperature sensor and the corresponding receptacle LR 1000.61 for the lid are included with this package.
Specifications
1000 mL | |
22 kg | |
Stainless Steel (316L) |