missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Glass Vials
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Glass Vials are manufactured from borosilicate glass.
£316.00 - £560.00
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 28 mm |
Volume (Metric) | 20 mL |
Height (Metric) | 61 mm |
Quantity | 500 Pk. |
Product Code | Brand | Material (Liner) | Closure Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Closure Material | Price | Quantity & Availability | ||||
11526325
|
DWK Life Sciences
986581 |
Metal Foil | Polypropylene |
£560.00
Pack of 500 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||
11778819
|
DWK Life Sciences
986586 |
Poly Seal Cone | Urea |
£509.00
Pack of 500 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10523614
|
DWK Life Sciences
986580 |
Foamed Polyethylene | Polypropylene |
£358.00
Pack of 500 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11380480
|
DWK Life Sciences
986582 |
Metal Foil | Urea |
£316.00
Pack of 500 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
- Metal foil/cork liners resilient to hydrocarbons, oils, ketones and alcohols
- Polyethylene cone liners are crack resistant and offer superior torque retention and excellent sealing characteristics
Specifications
Clear | |
20 mL | |
500 Pk. |
28 mm | |
61 mm | |
22-400 |