missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Water Bath, 6L

Product Code. p-6768053 Shop All Corning Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz, 2.4 A
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15671312

Brand: Corning™ 6784

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Corning LSE Digital Water Bath is a personal-sized bath with seamless chamber that can accommodate up to 6L of water or can serve as dry bath when using thermal beads.

  • Compact design
  • Corrosion resistant stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat
  • Stainless steel gable cover included, which helps retain heat and minimize evaporation
TRUSTED_SUSTAINABILITY

Specifications

Controller Type PID
Description Water Bath
Capacity (Metric) 6 L
Temperature Range Ambient +5° to 99°C
Display Digital LED
Dimensions (D x W x H) 29 x 38 x 23 cm (11.4 x 14.9 x 9.0 in.)
Dimensions (D x W x H) Interior 17 x 32 x 18 cm (6.7 x 12.6 x 6.9 in.)
Width (English) 14.9 in.
Width (English) Interior Chamber: 12.6 in.
Width (Metric) 38 cm
Width (Metric) Interior 32 cm Chamber
Height (English) 9.0 in.
Height (English) Interior Chamber: 6.9 in.
Height (Metric) 23 cm
Height (Metric) Interior 18 cm
Depth (English) Interior Chamber: 6.7 in.
Depth (Metric) 29 cm
Depth (Metric) Interior 17 cm Chamber
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Electrical Requirements 230 V, 50/60 Hz, 2.4 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.