missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Orbital Shaker with Flat Platform
Shop All Corning Products
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
Description
The Corning LSE Low Speed Orbital Shaker includes a 30 x 30 cm platform and is ideal for staining and destaining gels, washing blots and general mixing applications. Speed can be set from 3 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation.
Ideal for staining and washing of fragile gels
Gentle motion prevents foaming of liquids
Simple analog control with easy-turn knobs
19mm orbit for blotting, gel staining and general mixing
Safe for cold room and incubator use
Specifications
Specifications
| Orbit | 19 mm |
| Speed Range | 3 to 60 rpm |
| Temperature Range (Metric) | 4°C to 70°C |
| Amperage | 0.15 A |
| Plug Type | EU Plug |
| Frequency | 50/60 Hz |
| Dimensions (L x W) | 295 x 295 mm |
| Dimensions (L x W x H) | 340 x 295 x 160 mm |
| Height (Metric) | 160 mm |
| Length (Metric) | 395 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction