missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Orbital Shaker without Platform
Two stainless steel platform options.
Brand: Corning™ 6781-NP
1313.47 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
The Corning LSE orbital shaker meets a variety of shaking and mixing applications. A powerful brushless motor and counter-balanced shaker mechanism provides smooth operation for years of trouble-free use. Different platforms (order separately) are available and are easily interchangeable.
- Two stainless steel platform options
- 19 mm orbit for aeration of cultures and staining gels
- Large digital display with single-knob control
- Digital control of shaking speed and time
- Safe for cold room or incubator use
- Maximum capacity: 4 x 1L, 5 x 500 mL, 9 x 250 mL, or 16 x 125 mL
Specifications
19 mm | |
230 V | |
EU Plug | |
Stainless Steel Platform | |
130 mm | |
255 mm | |
NP |
20 to 300 rpm | |
0.25 A | |
50/60 Hz | |
312 x 255 x 130 mm | |
312 mm | |
7.3 kg | |
30 sec - 99minutes 50 seconds in 10 second steps, under 10 min. in 1 second steps, timer HOLD functionmin. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction