missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Particulate Respirator, 8300 Series
Click to view available options
Filter Type:
FFP1
FFP2
FFP3
With Exhalation Valve:
No
Yes
Unit Size:
Pack of 10
Pack of 80
Description
Provide comfortable, effective respiratory protection for use in industries where workers will be exposed to dust particles and/or non-volatile liquid particles.
- Tested and certified to AS/NZS 1716:2003
- Robust outer shell improves collapse resistance
- M-Noseclip adjusts easily for fewer pressure points and greater comfort on the nose
- Braided headbands improve comfort on the neck, face, and head with a secure feel
- 3M™ Advanced Electret Filter Material gives effective filtration with low breathing resistance for consistent high-quality performance
- The super-soft, cushioned inner lining helps workers stay comfortable
- Models that include the Cool Flow™ exhalation valve offer improved comfort in hot humid environments and/or where work is hard and physical
- Colored headbands for easy identification: yellow for P1, blue for P2
Specifications
Specifications
| Certifications/Compliance | AS/NZS 1716:2003; European Standard EN149:2001 + A1:2009 NR |
| Filter Type | FFP2 |
| Material | Thermoplastic Elastomer |
| Product Type | General Purpose Particulate Respirator |
| With Exhalation Valve | Yes |
| For Use With (Application) | Industries where workers will be exposed to dust particles or non-volatile liquid particles |
| Latex Free | Yes |
| Model | 8322 |
| Nosepiece Type | Aluminum clip |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction