Learn More
Invitrogen™ Luminex 200™ Performance Verification Kit
The Luminex 200 Performance Verification Kit is for use with the Luminex 200 System and contains xMAP controls used to verify calibration of the MagPlex and MicroPlex classification channels and reporter channel.
Brand: Invitrogen™ LX2RPVERK25
490.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Additional Details : Weight : 0.22000kg
Description
Fluidic controls are included for early detection, as well as a lot-specific CD for importing target values. The kit is intended to be used with the Automated Maintenance Plate (AMP). Stripwells for the AMP are included with each kit. Each kit will provide 25 verifications.
Specifications
Performance Verification Kit | |
Luminex™ | |
• 28 Strips wells • L x 100/200 performance verification kit CD • Luminex classification control microspheres • MagPlex classification control microspheres • Luminex reporter control microspheres • xMAP fluidics 1 microspheres • xMAP fluidics 2 microspheres Store (at 2°C to 8°C.) |
|
Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.