missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-well Polystyrene Microplates
For luminescence measurements. Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-Well Polystyrene Microplates are specifically treated to provide an increased protein binding.
Brand: Greiner Bio-One 655074
Additional Details : Weight : 1.00000kg
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
Certifications
DIN ISO 9001
Specifications
Standard | |
8 x 12 | |
White | |
96 | |
LUMITRAC 600 | |
40/Cs. |
Without Lid | |
High Binding | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) | |
Chimney |