Learn More
Nabertherm LV 9/11/B510 Ashing Furnace
Ashing Furnace with flap or lift door up to 1100°C
Brand: Nabertherm LV095K11NL
Additional Details : Weight : 45.00000kg
Description
Ashing furnace LV(T) is designed especially for ashing processes to 1050°C in the laboratory. Applications include determining loss on ignition, ashing food and plastics for subsequent substance analysis. A special fresh-air and exhaust air system ensures that the air is replaced 6 times per minute so that there is always sufficient oxygen for the ashing process. Incoming air passes the furnace heating and is pre-heated to ensure good temperature uniformity.
Standard Equipment:
- Tmax 1100°C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded, and easy to replace
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air, temperature uniformity according to DIN 17052-1 to +/- 10°C in the defined empty work area (from 550°C)
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Exclusive use of insulation materials without categorization according to EC Regulation No. 1272/2008 (CLP)
- Suitable for many standardized ashing processes according to ISO, ASTM, EN, and DIN
- Optional flap door (LV) which can be used as work platform or lift door (LVT) with hot surface facing away from the operator
- Controller with touch operation B510 (5 programs with each 4 segments)
- Solid state relays provide for lownoise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
9 L | |
1100°C | |
Ashing Furnace | |
220/240 V |