missing translation for 'onlineSavingsMsg'
Learn More

Welch Ilmvac™ LVS 210 T Laboratory Vacuum System

Product Code. 11882253 Shop All Welch Ilmvac Products
Click to view available options
Flow Rate:
33 L/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11882253

Brand: Welch Ilmvac™ 115034

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for solvent distillation and evaporation applications. Welch Ilmvac™ LVS Laboratory Vacuum Systems comprise an oil-free, chemical duty diaphragm pump with optional control packages, liquid containment and exhaust vapor condenser for optimal solvent recovery.

  • Available with 2 or 3 pumping stages to generate vacuum as low as 2 mbar (1.5 torr)
  • Flow rate choices from 20 to 238L/min.
  • Modular design with options to complement your process
  • Digital control options and on board accessories tailor the LVS to your needs
  • Resistant to acid and solvent vapors
  • Wetted parts in PTFE, PVDF, PEEK, PP and glass
  • Ergonomic design places controls and features where they are needed
  • Frees up hood or bench space
  • Less maintenance compared to other technologies saves time and money
  • Dry vacuum allows cleaner workplace and environment
  • Uncontaminated pumping of gases results in cleaner samples and no risk of oil back-streaming

LVS systems are available with a range of vacuum control options; unregulated, manually regulated and three different digital control packages are available.
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 230 V 50/60 Hz
Depth (Metric) 320 mm
Model LVS 210 T Laboratory Vacuum System
Noise Level <44 dB
Weight (Metric) 15.7 kg
Flow Rate 33 L/min.
Overall Height (Metric) 445 mm
Overall Width (Metric) 360 mm
Pump Type Vacuum System
Applications Vacuum Oven
Maximum Pressure <2 mbar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.