missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ LVS 610 T ef Laboratory Vacuum System
Diaphragm pump system designed for solvent distillation/evaporation applications. Welch™ LVS 610 T ef Laboratory Vacuum System comprises oil-free chemical duty diaphragm pump (MPC) with control package, liquid containment and exhaust vapour condenser.
Brand: Welch™ 115254
Description
- Chemically resistant diaphragm pump MPC 601 T with frequency changer and gas ballast valve
- Suction-side separator with 500mL round-bottomed flask
- Pressure-side, insulated intensive cooler with round-bottom flask 500mL with safety valve
- Digital vacuum controller 521 with sensor and venting valve
- One automatically regulated connection
- Suction connection DN8 for hose inside diameter 8mm
- Assembled and wired ready for connection
Specifications
230 V 50/60 Hz | |
310 mm | |
59 lb. | |
50/60 Hz | |
360 mm | |
81 L/min. | |
<2 mbar |
36 x 31 x 44.5 cm (14.1 x 12.2 x 17.5 in.) | |
LVS 610 T ef | |
26.8 kg | |
445 mm | |
Laboratory Vacuum System | |
Vacuum Network | |
230 V |