missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novex™ LY294002
LY294002
Brand: Novex™ PHZ1144
158.67 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.50000kg
Description
LY294002 is a potent and specific cell-permeable inhibitor of phosphatidylinositol 3-kinase (PI3-kinase).Format/Formulation: Lyophilized
Specifications
Store in freezer (-5 to -30°C). | |
TLC | |
PI3-Kinase | |
Inhibitor | |
307.4 | |
Solid |
5294 | |
Dry Ice | |
Non-sterile | |
Chemical | |
Kinase Inhibitor (PI 3-Kinase Inhibitor), Kinase Inhibitor |
For Research Use Only. Not for use in diagnostic procedures.