missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
GREENER_CHOICE

Thermo Scientific LYNX Superspeed Centrifuges combine high performance with innovative GreenCool Technology, helping ensure powerful separations while reducing environmental impact. Offering up to 6 L capacity (6 x 1000 mL) and speeds up to 68,905 x g. Available with a broad rotor portfolio.

£37304.54 - £43877.25

Specifications

Refrigerated CFC free
Rotor Identification Auto-ID Instant
View More Specs

Products 4
Product Code Brand Capacity Max. RCF Max. Speed Voltage Price Quantity & Availability  
Product Code Brand Capacity Max. RCF Max. Speed Voltage Price Quantity & Availability  
30306805
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75008580
4 x 1000 mL 68,905 x g 24,000 rpm 200/240 V
£37304.54
Each
Please to purchase this item. Need a web account? Register with us today!
30306803
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75008581
4 x 1000 mL 68,905 x g 24,000 rpm 380/400 V
£38370.39
Each
Please to purchase this item. Need a web account? Register with us today!
30306806
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75008591
6 x 1000 mL 100,605 x g 29,000 rpm 380/400 V
£43877.25
Each
Please to purchase this item. Need a web account? Register with us today!
30306804
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75008592
6 x 1000 mL 100,605 x g 29,000 rpm 220/240 V
£43877.25
Each
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

CFC free
Auto-ID Instant
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.