missing translation for 'onlineSavingsMsg'
Learn More

Merck Lynx™ ST Connectors

Product Code. 13271520 Shop All Merck Products
Click to view available options
Material:
PEI
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 13271520

Brand: Merck STC11FHA10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connects steamable hard-piped processing systems to sterilized disposable flow paths. Lynx™ ST Connectors offers a gamma sterilized ready-to-use assembly assuring sterility of the overall system.

  • Connecting to stainless steel tanks, piping and other fixed process equipment is easy, secure and can be validated.
  • Eliminates the risk associated with aseptic connections
  • Economical, fast, and easy connectivity for maximum flexibility
  • Single use eliminates risk of cross-contamination
  • Validatable, sterile connections
  • Once in place, a quick twist of the Lynx ST connector starts the flow of your process fluid.
  • Intended for single-use in transfer and sampling applications
TRUSTED_SUSTAINABILITY

Specifications

Material PEI
Min. Operating Temperature (Metric) 4°C
Maximum Pressure 2.4 bar
Max. Operating Temperature (Metric) 40°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.