Learn More
Micronova™ LyoTool™ Dual Flat Head Mop
A custom dual-plated flat head mop frame specially designed to clean both the top and bottom of the lyophilizer shelves with one pass. Designed for use with SnapMop™ and PocketMop™ series flat head mop covers.
Brand: Micronova™ QDBP14-03
519.55 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.35000kg
Requires : Snapmop or Pocketmop 14 in. covers and SSU series handles
Description
The Micronova LyoTool™ Dual Flat Head Mop features two compression plates that ensure an even amount of sanitizer is released across the top and bottom of the lyophilizer shelves at the same time.
- Dual-plated flat head mop adapter
- Cleans top and bottom of lyophilizer shelves with one pass
- Compression plates for even sanitization
- Comprised of electropolished stainless steel and acetal
- Use with SnapMop or PocketMops
- Withstands strong disinfectants
- Autoclavable
Specifications
35.6 x 8.9 cm (14 x 3.5 in.) | |
Dual Flat | |
14 in. | |
35.6 cm | |
7.6 cm | |
8.9 cm | |
Chemicals | |
1 Ea. | |
LyoTool | |
Acetal, Electropolished Stainless Steel (304) |
Mop | |
Black | |
Non-sterile | |
Autoclavable | |
3 in. | |
3.5 in. | |
Yes | |
Store at Ambient Temperature | |
Cleaning and Sanitizing Lyophilizer Shelves, Top and Bottom at The Same Time |