missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200
Freeze dryer with Infinite-Control™
£12590.00 - £20000.00
Specifications
Capacity (Metric) | 6 kg |
---|---|
Capacity (English) | 13.2 lb. |
Temperature Range (Metric) | -55°C to +30°C |
Material | Stainless Steel |
Height (English) | 20.1 in. |
Product Code | Brand | Includes | No. of Shelves | Vacuum Pump | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | No. of Shelves | Vacuum Pump | Price | Quantity & Availability | |||
17284714
|
BUCHI
11L200IN1422000001 |
Drying chamber manifold | 4 | n.a. |
£12590.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17204734
|
BUCHI
11L200IN1622000001 |
Drying chamber manifold | 6 | n.a. |
£13300.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17254734
|
BUCHI
11L200IN1622003101 |
Mobile trolley, Vacuum pump, Drying chamber manifold | 6 | Edwards nXDS6iC |
£20000.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17224724
|
BUCHI
11L200IN1422003001 |
Vacuum pump, Drying chamber manifold | 4 | Edwards nXDS6iC |
£18745.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17244734
|
BUCHI
11L200IN1622003001 |
Vacuum pump, Drying chamber manifold | 6 | Edwards nXDS6iC |
£18575.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17214724
|
BUCHI
11L200IN1422001101 |
Mobile trolley, Vacuum pump, Drying chamber manifold | 4 | Pfeiffer Duo 6 |
£16750.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17234734
|
BUCHI
11L200IN1622001101 |
Mobile trolley, Vacuum pump, Drying chamber manifold | 6 | Pfeiffer Duo 6 |
£17460.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17204724
|
BUCHI
11L200IN1422001001 |
Vacuum pump, Drying chamber manifold | 4 | Pfeiffer Duo 6 |
£15330.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17224734
|
BUCHI
11L200IN1622001001 |
Vacuum pump, Drying chamber manifold | 6 | Pfeiffer Duo 6 |
£16140.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
17234724
|
BUCHI
11L200IN1422003101 |
Mobile trolley, Vacuum pump, Drying chamber manifold | 4 | Edwards nXDS6iC |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- High quality freeze drying (-55°C, 6 kg)
- High level of automation
- Infinite Control™ includes:
- Easy method creation
- Method running
- Data logging
- Chart recording in real-time and interruption if needed
Specifications
6 kg | |
-55°C to +30°C | |
20.1 in. | |
240 V |
13.2 lb. | |
Stainless Steel | |
23.15 in. |