missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor L-200

Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.

Brand:  BUCHI 11L200IN0000000001

7971.50 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 17294694

This item is not returnable. View return policy

Description

Description

  • Compact Lyovapor™ L-200
  • Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
  • Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications

Specifications

6 kg
Stainless Steel
No Vacuum Pump
20.0787 in.
220/240 V
-55°C to +30°C
No
No Pressure control, No Sample temperature sensor
23.1496 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers