missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor L-200 Manifold Rack 12

Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.

Brand:  BUCHI 11L200IN0102000001

11309.21 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17204704

  • £13745.00 / Each
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact Lyovapor™ L-200
  • Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
  • Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications

Specifications

6 kg
Stainless Steel
No Vacuum Pump
20.0787 in.
220/240 V
-55°C to +30°C
No
Advanced vacuum control, No Sample temperature sensor
23.1496 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.