missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-200 Manifold Rack 24
Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Brand: BUCHI 11L200IN0202000101
14457.18 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact Lyovapor™ L-200
- Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
- Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications
6 kg | |
Stainless Steel | |
No Vacuum Pump | |
20.0787 in. | |
220/240 V |
-55°C to +30°C | |
No | |
Advanced vacuum control, No Sample temperature sensor, Trolley | |
23.1496 in. |