missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 4 Heatable Shelves - Mobile Trolley
The compact Lyovapor™ L-200 combines high-quality freeze drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ ensures easy method creation, method running, data logging, chart recording in real-time, and interruption if needed from anywhere at anytime.
Brand: BUCHI 11L200PH2412001101
This item is not returnable.
View return policy
Description
- High-quality freeze drying (55°C, 6 kg) with a high level of automation
- Intuitive interface allows all process parameters to be viewed at a glance
- A modular drying chamber is adaptable to fit application needs
- Easy access to connection valves, sensors, and vacuum pumps
- Mobile trolley allows for convenient placement next to the lab bench
Characteristics
- Temperature difference can be used with optional product temperature sensors for endpoint determination
- Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
- Flexible drying chambers with adjustable shelf distances
- An additional interface can be added and placed outside the fume hood to control the process outside
- Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation
Infinite Control™
- Easy operation and handling of methods
- Data recording and customized reporting
- Real time process schematic and diagram
- Save precious samples with the sample protective state
- Access process parameters on any device with convenient push notifications
Specifications
6 kg | |
R507 CFC-free | |
Stainless Steel | |
Infinite-Control™ | |
No | |
Freeze Drying, Sublimation | |
IP 20 | |
220/240 V | |
1.8 kW (Max) |
-55°C to +30°C | |
Lyovapor™ L-200 Pro Control | |
4 Heatable Shelves | |
None | |
Pfeiffer Duo 6 | |
58.5 x 46 x 51 cm | |
10 A (Lug) | |
50 Hz | |
75 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 4 Heatable Shelves - Mobile Trolley > Pfeiffer Duo 6, None, No
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto