missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-200 Shelves 4
Shop All Buchi Products
Click to view available options
Includes:
Advanced vacuum control, No Sample temperature sensor
Advanced vacuum control, No Sample temperature sensor, Trolley
Vacuum Pump:
Edwards nXDS6iC
No Vacuum Pump
Pfeiffer Duo 6
Unit Size:
Each
Description
- Compact Lyovapor™ L-200
- Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
- Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 kg |
| No. of Shelves | 4 |
| Temperature Range (Metric) | -55°C to +30°C |
| Material | Stainless Steel |
| Software Included | No |
| Vacuum Pump | No Vacuum Pump |
| Includes | Advanced vacuum control, No Sample temperature sensor, Trolley |
| Height (English) | 20.0787 in. |
| Length (English) | 23.1496 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction