missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly
Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
750 mL
1000 mL
Unit Size:
Each
Description
Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal
- With 24/40 joints
- Seal grasps top and bottom securely—never comes in contact with sample
- Flat bottomed
- Wide mouth lets you load samples easily and lyophilize quickly
- Compatible with Labconco, Virtis™ and other major brands of freeze dryers
- Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization
Required Accessories
- Adapters are required to attach flasks to freeze dry valve ports
Specifications
Specifications
| Diameter (English) Outer | 2.33 in. |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (English) | 1.96 in. |
| Height (Metric) | 5 cm |
| Includes | Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal |
| Product Type | Flask Kit |
| Standard Taper Joint | 24/40 |
| Weight (English) | 3 lb. |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction