missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix A, 4.5 mL Tubes

TallPrep™ Lysing Matrix A contains garnet matrix and ceramic spheres for grinding or lysing animal and plant tissues, insects, bacteria, yeast, fungi and algae.

Brand:  MP Biomedicals™ 116970100

 View more versions of this product

Product Code. 11481565

  • £505.00 / Pack of 100

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.

  • Tube Size: 4.5 mL
  • Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
  • Bead Material: Garnet flakes and two 1/4 in. diameter (6.35 mm) ceramic spheres
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Garnet Flakes and Ceramic Spheres
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
FastPrep instruments or other bead beaters
Lysing Matrix A
Rnase-free
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
100 x 4.5 mL Tubes
Up to 0.5 g per prep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.