Learn More
MP Biomedicals™ Lysing Matrix B, 2 mL Tubes
Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.
£320.00 - £2280.00
Specifications
Bead Type | Silica Spheres |
---|---|
Content And Storage | Store at Room Temperature. |
Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11452410
|
MP Biomedicals™
116911050 |
50 x 2 mL Tubes |
£320.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11462410
|
MP Biomedicals™
116911100 |
100 x 2 mL Tubes |
£517.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11472410
|
MP Biomedicals™
116911500 |
500 x 2 mL Tubes |
£2280.00
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.
- Tube Size: 2 mL
- Sample Types: Gram positive and negative bacteria, fungal tissues, spores
- Bead material: 0.1 mm silica spheres
Specifications
Silica Spheres | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep instruments or other bead beaters | |
Lysing Matrix B |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.