missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix B, 4.5 mL Tubes

TallPrep™ Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.

£168.00 - £505.00

Specifications

Bead Type Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Bacteria, Fungi, Soil, Animal Tissues
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11411575
View Documents
MP Biomedicals™
116971100
100 x 4.5 mL Tubes
£505.00
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
11401575
View Documents
MP Biomedicals™
116971050
50 x 4.5 mL Tubes
£277.00
Pack of 50
Please to purchase this item. Need a web account? Register with us today!
11491565
View Documents
MP Biomedicals™
116971025
25 x 4.5 mL Tubes
£168.00
Pack of 25
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.

  • Tube Size: 4.5 mL
  • Sample Types: Gram positive and negative bacteria, fungal tissues, spores
  • Bead material: 0.1 mm silica spheres
Specifications

Specifications

Silica Spheres
Bacteria, Fungi, Soil, Animal Tissues
FastPrep instruments or other bead beaters
Lysing Matrix B
Up to 0.5 g per prep
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
RNase-free
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.