Learn More
MP Biomedicals™ Lysing Matrix B, Bulk
Lysing Matrix B contains 0.1 mm silica spheres and is used primarily for lysis of gram positive and gram negative bacteria. It also disrupts fungal tissue and spores, and can be used as an additive for disruption by sonication.
Brand: MP Biomedicals™ 116540428
450.13 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : Z3
Additional Details : Weight : 0.50000kg
Description
The fast and easy to use protocol ensures successful lysis with even the most challenging samples for high efficiency and reliability.
- Critical component of FastPrep™ sample preparation system
- Found in FastRNA™ Pro Blue Kit and FastProtein™ Blue Matrix
Specifications
0.1 mm Silica Spheres | |
Tube | |
FastPrep instruments or other bead beaters | |
1 x 500 g | |
White Glass Beads (Silica) |
Store at room temperature (15°C to 30°C) | |
Bacteria (Gram +/-), Fungi, Spores | |
Nucleic Acid Isolation and Purification, Homogenization | |
0.074 to 0.150 mm |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.