missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix C, 4.5 mL Tubes
TallPrep™ Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.
Brand: MP Biomedicals™ 116972100
This item is not returnable.
View return policy
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 4.5 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Silica Spheres | |
Yeast, Fungi, Algae | |
Nucleic Acid Isolation and Purification, Homogenization | |
100 x 4.5 mL Tubes |
Room Temperature | |
Dnase-free | |
Lysing Matrix C | |
RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.