missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix C, Bulk

Lysing Matrix C contains 1 mm silica spheres. Lysing Matrix C is used primarily for lysis of yeast, fungi, molds, spores and filamentous algae.

Brand:  MP Biomedicals™ 116540433

Additional Details : Weight : 1.00000kg

Product Code. 17486473

  • £893.58 / 1kg
Estimated Shipment: 04-09-2024
to see stock.

Description

Description

  • Product Overview: 1 mm silica spheres. Found in the FastRNA Pro Red Kit and FastProtein Red Matrix. Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
  • Applications: Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
Specifications

Specifications

2°C to 8°C
Yeast, Fungi, Algae
Lysing Matrix C
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.